Shop SCHLAGE
See all product information
Create Account
Grade 2 Bath/Bedroom Privacy Tubular Lock, Non-Keyed, Latitude Lever, D Rose, Bright Chrome Finish
- Mfr # PT40 LATD 625
- Zoro # G623514462
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Hand
Field Reversible
Required Door Thickness
1-3/8" to 1-3/4"
Material
Zinc and Steel
Strike
T-Square Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT40 LATD 625
- Zoro #
- G623514462
- UPC #
- -
- Country of Origin
- Mexico
- Grade
- Grade 2
- Hand
- Field Reversible
- Material
- Zinc and Steel
- Item
- Tubular Lock
- Strike
- T-Square Corner
- Finish
- 625/US26
- Color
- Polished Silver
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.