This item is Discontinued.

Schlage Grade 2 Classroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Oil-Rubbed Bronze Finish,  A70PD PLY 613

Grade 2 Classroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Oil-Rubbed Bronze Finish, (Discontinued)

  • Mfr # A70PD PLY 613
  • Zoro # G309948802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A70PD PLY 613
Zoro #
G309948802
UPC #
197163096732
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Length (In.)
9.5 in
Width (In.)
8.25 in

Details

Lockset Finish
Oil-Rubbed Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Cylinder Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Item
Cylindrical Lock
Features
Classroom
Door Handing
Non-handed

Description

Grade 2 Classroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.