Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less
- Mfr # ALX70L ATH 613
- Zoro # G309953257
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX70L ATH 613
- Zoro #
- G309953257
- UPC #
- 840067647868
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
- Cylinder Core Type
- Less Cylinder
- Type
- Cylindrical Lock
- Material
- Metal
- Features
- Classroom
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.