
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, B
Mfr # ALX70B ATH 625
Zoro # G516469473
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
SFIC Prep Less Core
Width
8-1/4 in
Lockset Grade
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX70B ATH 625
Zoro #
G516469473
UPC #
197163372218
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Height
4-3/4 in
Details
Backset
2-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Series
ALX
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.