Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Cyl

  • Mfr # ALX70P LAT 606

  • Zoro # G609952967


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Cylinder Core Type
Conventional Cylinder
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX70P LAT 606
Zoro #
G609952967
UPC #
840067648254
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Cylinder Core Type
Conventional Cylinder
Type
Cylindrical Lock
Material
Metal
Fire Rated
3 Hours {A}
Features
Classroom
Weight
5 lb

Description

Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Cylinder, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.