
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Conventional C
Mfr # ALX70P LON 619
Zoro # G316469673
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Nickel
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX70P LON 619
Zoro #
G316469673
UPC #
840067648353
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in
Details
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Nickel
Lockset Grade
Grade 2
Material
VARIES
Backset
2-3/4 in
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.