
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Less
Mfr # ALX70L RHO 626
Zoro # G709953048
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX70L RHO 626
Zoro #
G709953048
UPC #
840067647974
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Weight
5 lb
Features
Classroom
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.