Schlage

Grade 2 Cyl Knob Latchset. Satin Chrome


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance/Office
See all product information

Product Information

Details

Lockset Finish Satin Chrome
Lockset Grade 2
Lockset Handle Type Knob
Mortise / Cylindrical Cylindrical
Lockset Function Entrance/Office
Required Door Thickness 1-3/8 in to 1-7/8 in
Keyway Type Schlage C
Key Type Different
Series A
Key Material Nickel Silver
Electrical/Mechanical Mechanical
Backset 2-3/4 in
Ligature Resistant No
Standards ANSI A156.2
Lockset Fire Rating 3 hr
Number of Keys 2
Knob Material Brass, Bronze
Style Orbit
Includes Latch, Lock, Strike Plate
Item Grade 2 Cyl Knob Latchset. Satin Chrome
Lockset Performance Strength Medium Duty
For Use With Wood or Steel Doors
ADA Compliant No
Strike Type T Strike
Pins 6
Strike Dim. 2-3/4 in x 1-1/8 in
Location Type Commercial, Residential

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Orbit Style, Satin Chrome Lockset Finish, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Wood or Steel Doors, Includes Latch, Lock, Strike Plate, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Bronze, Location Type Commercial, Residential, Lockset Performance Strength Medium Duty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.