
Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Matt
Mfr # ALX172 SAT 622
Zoro # G809948357
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Matte Black
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX172 SAT 622
Zoro #
G809948357
UPC #
840067621028
Country of Origin
Mexico
Dimensions
Max. Door Width
8.25 in
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Details
Item
Cylindrical Lock
Grade
Grade 2
Finish
Matte Black
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Material
Metal
Cylinder Core Type
Non-Keyed
Features
Double Dummy
For Use With
ALX Series Lever Locks
Description
Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Matte Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.