Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove
- Mfr # FE410F GRW 55 LAT 622
- Zoro # G509954696
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Depth
3.75 in
Width
12.5 in
Finish
Flat Black Coated
For Use With
FE410 Series Smart Interconnected Locks
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE410F GRW 55 LAT 622
- Zoro #
- G509954696
- UPC #
- 197163131006
- Country of Origin
- Mexico
- Item
- Deadbolts and Deadlatches
- Finish
- Flat Black Coated
- For Use With
- FE410 Series Smart Interconnected Locks
- Material
- Metal
- Features
- 5-1/2" Center to Center Door Prep
Dimensions
- Depth
- 3.75 in
- Width
- 12.5 in
- Length
- 12.5 in
- Body Size Thickness
- 1-3/8 in to 1-3/4 in
Description
Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Override, Latitude Lever, Unit is Software Programmable, Supports 500 Users, 4 AA Batteries, Flat Black Coated Finish, Non-Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.