
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less
Mfr # ALX53L ATH 643E
Zoro # G216475781
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Aged Bronze
Required Door Thickness
1-3/8 to 1-3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX53L ATH 643E
Zoro #
G216475781
UPC #
197163372102
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Details
Lockset Grade
Grade 2
Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Aged Bronze
Material
VARIES
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.