Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Core, Satin C

  • Mfr # ALX53R ATH 626

  • Zoro # G716475670


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Prep with Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX53R ATH 626
Zoro #
G716475670
UPC #
197163050697
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Prep with Core
Backset
2-3/4 in
Material
VARIES
Series
ALX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.