Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, FSIC Less Core

  • Mfr # ALX53J OME 626

  • Zoro # G314532294


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Length
9.5
Width
8.25
series
ALX Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX53J OME 626
Zoro #
G314532294
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.