Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C
- Mfr # ALX53L SAT 606
- Zoro # G509953941
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX53L SAT 606
- Zoro #
- G509953941
- UPC #
- 840067645772
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Type
- Cylindrical Lock
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Features
- Entrance
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cylinder, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.