
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Ma
Mfr # ALX53J SPA 622
Zoro # G916475814
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Height
4-3/4 in
Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep Less Core
Lockset Grade
Grade 2
Lockset Finish
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX53J SPA 622
Zoro #
G916475814
UPC #
840067644737
Country of Origin
Mexico
Dimensions
Height
4-3/4 in
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Width
8-1/4 in
Details
Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep Less Core
Lockset Grade
Grade 2
Lockset Finish
Sprayed Black
Series
ALX
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.