
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cyli
Mfr # ALX53P TLR 643E
Zoro # G716475700
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Aged Bronze
Keyway Type
Conventional Cylinder
Series
ALX
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALX53P TLR 643E
Zoro #
G716475700
UPC #
197163372188
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Lockset Grade
Grade 2
Lockset Finish
Aged Bronze
Keyway Type
Conventional Cylinder
Series
ALX
Material
VARIES
Backset
2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.