Shop SCHLAGE
See all product information
Create Account
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, 6-Pin Full Face Mortise Cylinder, LOCKED/UN
- Mfr # L9456P 03A 626 OS-LOC
- Zoro # G916475746
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Keyway Type
S123
Series
L9000
Lockset Grade
Grade 1
Height
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456P 03A 626 OS-LOC
- Zoro #
- G916475746
- UPC #
- 197163376995
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Keyway Type
- S123
- Series
- L9000
- Lockset Grade
- Grade 1
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Height
- 5.63 in
- Width
- 5.38 in
- Length
- 10.38 in
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.