Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylin
- Mfr # ALX53P TLR 622
- Zoro # G509953903
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Matte Black
Cylinder Core Type
Conventional Cylinder
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53P TLR 622
- Zoro #
- G509953903
- UPC #
- 840067646540
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Matte Black
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Features
- Entrance
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylinder, Matte Black Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.