Grade 2 Hospital Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed

  • Mfr # ALX44 SPA 626

  • Zoro # G314531686


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Handle Length
9.5
Color
Satin Chrome
Width
8.25
series
ALX Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX44 SPA 626
Zoro #
G314531686
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
9.5
Width
8.25

Details

Finish
Satin Chrome
Color
Satin Chrome
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.