
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Bright Chrome
Mfr # ALX50P BRW 625
Zoro # G716468771
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Width
8-1/4 in
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX50P BRW 625
Zoro #
G716468771
UPC #
840067643655
Country of Origin
Mexico
Dimensions
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Height
4-3/4 in
Details
Lockset Grade
Grade 2
Material
VARIES
Backset
2-3/4 in
Series
ALX
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.