Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less Cyl

  • Mfr # ALX50L SPA 612

  • Zoro # G409951740


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Bronze
Material
Metal
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX50L SPA 612
Zoro #
G409951740
UPC #
840067642740
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Bronze
Material
Metal
Fire Rated
3 Hours {A}
Features
Office
Cylinder Core Type
Less Cylinder
Type
Cylindrical Lock
Weight
5 lb

Description

Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less Cylinder, Satin Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.