S Series Tubular Lever Locks
- Mfr # S40D NEP 605
- Zoro # G410051552
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8"
Includes
Tubular Lock
Grade
Grade 2
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40D NEP 605
- Zoro #
- G410051552
- UPC #
- 197163283989
- Country of Origin
- Mexico
- Lockset Function
- F76 - Privacy
- Includes
- Tubular Lock
- Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Finish
- Bright Brass
- Color
- Bright Brass
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Neptune Lever, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.