Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Non-Keyed, Oil-Rub

  • Mfr # ALX10 LAT 613

  • Zoro # G009948232


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Oil Rubbed Bronze
Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX10 LAT 613
Zoro #
G009948232
UPC #
840067612958
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Depth
4.75 in
Length
9.5 in
Width
8.25 in

Details

For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Finish
Oil Rubbed Bronze
Item
Cylindrical Lock
Cylinder Core Type
Non-Keyed
Fire Rated
3 Hours {A}
Material
Metal
Features
Passage
Door Handing
Non-handed
Net Weight
5 lb

Description

Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.