Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Broadway Lever, C Rose, Oil Rubbed Bronze Finish
- Mfr # PT10 BRWC 613
- Zoro # G023514291
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Application
PT10-Passage Latch
Strike Type
T-Square Corner
Arbor Design
BRW - Broadway Lever
Door Handing
Field Reversible
Finish
613/US10B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 BRWC 613
- Zoro #
- G023514291
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Application
- PT10-Passage Latch
- Strike Type
- T-Square Corner
- Arbor Design
- BRW - Broadway Lever
- Door Handing
- Field Reversible
- Finish
- 613/US10B
- Lockset Grade
- Grade 2
- Item
- Tubular Lock
- Fire Rated
- Yes
- Color
- Dark Bronze
- Standards
- UL 10C, A156.2, Series 4000
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.