Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Satin Br
- Mfr # ALX10 TLR 606
- Zoro # G709948297
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Satin Brass
Net Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX10 TLR 606
- Zoro #
- G709948297
- UPC #
- 197163096428
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Depth
- 4.75 in
- Width
- 8.25 in
Details
- For Use With
- ALX Series Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Satin Brass
- Net Weight
- 5 lb
- Item
- Cylindrical Lock
- Cylinder Core Type
- Non-Keyed
- Features
- Passage
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Door Handing
- Non-handed
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.