Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, A Rose, Bright Chrome Finish
- Mfr # PT10 LATA 625
- Zoro # G623513748
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Required Door Thickness
1-3/8" to 1-3/4"
Standards
UL 10C, A156.2, Series 4000
Strike Type
T-Square Corner
Color
Polished Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LATA 625
- Zoro #
- G623513748
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Fire Rated
- Yes
- Standards
- UL 10C, A156.2, Series 4000
- Strike Type
- T-Square Corner
- Color
- Polished Silver
- Lockset Grade
- Grade 2
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Finish
- 625/US26
- Arbor Design
- LAT - Latitude Lever
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.