Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, C Rose, Matte Black Finish
- Mfr # PT10 ATHC 622
- Zoro # G123513811
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fire Rated (Hours)
3 hr
Fire Rated
Yes
Application
PT10-Passage Latch
Lockset Grade
Grade 2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 ATHC 622
- Zoro #
- G123513811
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Fire Rated (Hours)
- 3 hr
- Fire Rated
- Yes
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Lockset Grade
- Grade 2
- Color
- Black
- Arbor Design
- ATH - Athens Lever
- Strike Type
- T-Square Corner
- Finish
- 622/US19
- Cylinder Core Type
- Non-Keyed
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Standards
- UL 10C, A156.2, Series 4000
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.