Grade 2 Passage Tubular Lock, Non-Keyed, Athens Lever, D Rose, Satin Nickel Finish
- Mfr # PT10 ATHD 619
- Zoro # G223513742
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
Non-Keyed
Door Handing
Field Reversible
Finish
619/US15
Strike Type
T-Square Corner
Standards
UL 10C, A156.2, Series 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 ATHD 619
- Zoro #
- G223513742
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Cylinder Core Type
- Non-Keyed
- Door Handing
- Field Reversible
- Finish
- 619/US15
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Arbor Design
- ATH - Athens Lever
- Material
- Zinc and Steel
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Color
- Matte Silver
- Lockset Grade
- Grade 2
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.