Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Bright Ch
- Mfr # ALX10 RHO 625
- Zoro # G009948300
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
For Use With
ALX Series Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Finish
Bright Chrome
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX10 RHO 625
- Zoro #
- G009948300
- UPC #
- 197163096442
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Depth
- 4.75 in
- Width
- 8.25 in
Details
- For Use With
- ALX Series Lever Locks
- Lockset Grade
- Grade 2
- Finish
- Bright Chrome
- Net Weight
- 5 lb
- Door Handing
- Non-handed
- Item
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Cylinder Core Type
- Non-Keyed
- Features
- Passage
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.