Shop SCHLAGE

Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, A Rose, Matte Black Finish

  • Mfr # PT10 LATA 622
  • Zoro # G323513987

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Application
PT10-Passage Latch
Finish
622/US19
Arbor Design
LAT - Latitude Lever
Strike Type
T-Square Corner
Door Handing
Field Reversible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT10 LATA 622
Zoro #
G323513987
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" to 1-3/4"

Details

Application
PT10-Passage Latch
Finish
622/US19
Arbor Design
LAT - Latitude Lever
Strike Type
T-Square Corner
Door Handing
Field Reversible
Cylinder Core Type
Non-Keyed
Lockset Grade
Grade 2
Material
Zinc and Steel
Item
Tubular Lock
Fire Rated
Yes
Standards
UL 10C, A156.2, Series 4000
Color
Black
Fire Rated (Hours)
3 hr

Description

A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products