Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, A Rose, Satin Nickel Finish
- Mfr # PT10 LATA 619
- Zoro # G523514050
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Finish
619/US15
Color
Matte Silver
Standards
UL 10C, A156.2, Series 4000
Strike Type
T-Square Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LATA 619
- Zoro #
- G523514050
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Lockset Grade
- Grade 2
- Finish
- 619/US15
- Color
- Matte Silver
- Standards
- UL 10C, A156.2, Series 4000
- Strike Type
- T-Square Corner
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Arbor Design
- LAT - Latitude Lever
- Cylinder Core Type
- Non-Keyed
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Fire Rated (Hours)
- 3 hr
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.