Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Latitude Lever, C Rose, Satin Nickel Finish
- Mfr # PT10 LATC 619
- Zoro # G523513848
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
Non-Keyed
Standards
UL 10C, A156.2, Series 4000
Arbor Design
LAT - Latitude Lever
Door Handing
Field Reversible
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LATC 619
- Zoro #
- G523513848
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Cylinder Core Type
- Non-Keyed
- Standards
- UL 10C, A156.2, Series 4000
- Arbor Design
- LAT - Latitude Lever
- Door Handing
- Field Reversible
- Color
- Matte Silver
- Material
- Zinc and Steel
- Lockset Grade
- Grade 2
- Finish
- 619/US15
- Strike Type
- T-Square Corner
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.