Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, A Rose, Bright Chrome Finish
- Mfr # PT10 LONA 625
- Zoro # G323513819
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
625/US26
Cylinder Core Type
Non-Keyed
Strike Type
T-Square Corner
Color
Polished Silver
Application
PT10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 LONA 625
- Zoro #
- G323513819
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Item
- Tubular Lock
- Finish
- 625/US26
- Cylinder Core Type
- Non-Keyed
- Strike Type
- T-Square Corner
- Color
- Polished Silver
- Application
- PT10-Passage Latch
- Arbor Design
- LON - Longitude Lever
- Material
- Zinc and Steel
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Fire Rated (Hours)
- 3 hr
- Fire Rated
- Yes
- Lockset Grade
- Grade 2
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.