Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Longitude Lever, D Rose, Matte Black Finish
- Mfr # PT10 LOND 622
- Zoro # G423514266
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Strike Type
T-Square Corner
Cylinder Core Type
Non-Keyed
Required Door Thickness
1-3/8" to 1-3/4"
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 LOND 622
- Zoro #
- G423514266
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Strike Type
- T-Square Corner
- Cylinder Core Type
- Non-Keyed
- Fire Rated
- Yes
- Application
- PT10-Passage Latch
- Finish
- 622/US19
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Item
- Tubular Lock
- Arbor Design
- LON - Longitude Lever
- Lockset Grade
- Grade 2
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.