Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, D Rose, Bright Chrome Finish
- Mfr # PT10 PLAD 625
- Zoro # G623514240
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
625/US26
Required Door Thickness
1-3/8" to 1-3/4"
Lockset Grade
Grade 2
Arbor Design
PLA - Playa Lever
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 PLAD 625
- Zoro #
- G623514240
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tubular Lock
- Finish
- 625/US26
- Lockset Grade
- Grade 2
- Arbor Design
- PLA - Playa Lever
- Fire Rated (Hours)
- 3 hr
- Standards
- UL 10C, A156.2, Series 4000
- Material
- Zinc and Steel
- Application
- PT10-Passage Latch
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Color
- Polished Silver
- Fire Rated
- Yes
- Cylinder Core Type
- Non-Keyed
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.