Grade 2 Passage Tubular Lock, Non-Keyed, Neptune Lever, A Rose, Matte Black Finish
- Mfr # PT10 NEPA 622
- Zoro # G623514172
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
622/US19
Application
PT10-Passage Latch
Cylinder Core Type
Non-Keyed
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 NEPA 622
- Zoro #
- G623514172
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Color
- Black
- Finish
- 622/US19
- Application
- PT10-Passage Latch
- Item
- Tubular Lock
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 2
- Arbor Design
- NEP - Neptune Lever
- Fire Rated
- Yes
- Material
- Zinc and Steel
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.