Grade 2 Passage Tubular Lock, Non-Keyed, Tubular Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 TLRA 626
- Zoro # G223514220
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Arbor Design
TLR - Tubular Lever
Required Door Thickness
1-3/8" to 1-3/4"
Color
Matte Silver
Fire Rated
Yes
Fire Rated (Hours)
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 TLRA 626
- Zoro #
- G223514220
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Tubular Lock
- Arbor Design
- TLR - Tubular Lever
- Color
- Matte Silver
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Finish
- 626/US26D
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Application
- PT10-Passage Latch
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.