Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Neptune Lever, D Rose, Bright Chrome Finish
- Mfr # PT10 NEPD 625
- Zoro # G723514348
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Finish
625/US26
Material
Zinc and Steel
Door Handing
Field Reversible
Application
PT10-Passage Latch
Lockset Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 NEPD 625
- Zoro #
- G723514348
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Item
- Tubular Lock
- Finish
- 625/US26
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Application
- PT10-Passage Latch
- Lockset Grade
- Grade 2
- Fire Rated
- Yes
- Standards
- UL 10C, A156.2, Series 4000
- Arbor Design
- NEP - Neptune Lever
- Cylinder Core Type
- Non-Keyed
- Fire Rated (Hours)
- 3 hr
- Color
- Polished Silver
- Strike Type
- T-Square Corner
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.