Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, A Rose, Bright Chrome Finish
- Mfr # PT10 PLAA 625
- Zoro # G323514434
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.2, Series 4000
Color
Polished Silver
Fire Rated
Yes
Finish
625/US26
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 PLAA 625
- Zoro #
- G323514434
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Item
- Tubular Lock
- Standards
- UL 10C, A156.2, Series 4000
- Color
- Polished Silver
- Fire Rated
- Yes
- Finish
- 625/US26
- Cylinder Core Type
- Non-Keyed
- Application
- PT10-Passage Latch
- Lockset Grade
- Grade 2
- Strike Type
- T-Square Corner
- Door Handing
- Field Reversible
- Arbor Design
- PLA - Playa Lever
- Material
- Zinc and Steel
- Fire Rated (Hours)
- 3 hr
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.