Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, A Rose, Satin Chrome Finish
- Mfr # PT10 PLAA 626
- Zoro # G323513970
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Application
PT10-Passage Latch
Fire Rated
Yes
Fire Rated (Hours)
3 hr
Material
Zinc and Steel
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 PLAA 626
- Zoro #
- G323513970
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Material
- Zinc and Steel
- Color
- Matte Silver
- Item
- Tubular Lock
- Arbor Design
- PLA - Playa Lever
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Finish
- 626/US26D
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.