Grade 2 Passage Tubular Lock, Non-Keyed, Playa Lever, D Rose, Satin Nickel Finish
- Mfr # PT10 PLAD 619
- Zoro # G823514293
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Door Handing
Field Reversible
Required Door Thickness
1-3/8" to 1-3/4"
Standards
UL 10C, A156.2, Series 4000
Strike Type
T-Square Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 PLAD 619
- Zoro #
- G823514293
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Color
- Matte Silver
- Door Handing
- Field Reversible
- Standards
- UL 10C, A156.2, Series 4000
- Strike Type
- T-Square Corner
- Fire Rated
- Yes
- Arbor Design
- PLA - Playa Lever
- Material
- Zinc and Steel
- Item
- Tubular Lock
- Cylinder Core Type
- Non-Keyed
- Application
- PT10-Passage Latch
- Finish
- 619/US15
- Lockset Grade
- Grade 2
- Fire Rated (Hours)
- 3 hr
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.