Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, A Rose, Bright Chrome Finish
- Mfr # PT10 RHOA 625
- Zoro # G123514078
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Strike Type
T-Square Corner
Material
Zinc and Steel
Color
Polished Silver
Finish
625/US26
Lockset Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 RHOA 625
- Zoro #
- G123514078
- UPC #
- -
- Country of Origin
- Mexico
- Strike Type
- T-Square Corner
- Material
- Zinc and Steel
- Color
- Polished Silver
- Finish
- 625/US26
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Arbor Design
- RHO - Rhodes Lever
- Standards
- UL 10C, A156.2, Series 4000
- Application
- PT10-Passage Latch
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Item
- Tubular Lock
- Door Handing
- Field Reversible
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.