Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, C Rose, Matte Black Finish
- Mfr # PT10 RHOC 622
- Zoro # G423514082
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Finish
622/US19
Color
Black
Application
PT10-Passage Latch
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 RHOC 622
- Zoro #
- G423514082
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Fire Rated
- Yes
- Item
- Tubular Lock
- Finish
- 622/US19
- Color
- Black
- Application
- PT10-Passage Latch
- Door Handing
- Field Reversible
- Strike Type
- T-Square Corner
- Fire Rated (Hours)
- 3 hr
- Material
- Zinc and Steel
- Arbor Design
- RHO - Rhodes Lever
- Lockset Grade
- Grade 2
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.