Grade 2 Passage Tubular Lock, Non-Keyed, Selena Lever, C Rose, Bright Chrome Finish
- Mfr # PT10 SELC 625
- Zoro # G623513922
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Silver
Material
Zinc and Steel
Finish
625/US26
Fire Rated (Hours)
3 hr
Standards
UL 10C, A156.2, Series 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 SELC 625
- Zoro #
- G623513922
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Color
- Polished Silver
- Material
- Zinc and Steel
- Finish
- 625/US26
- Fire Rated (Hours)
- 3 hr
- Standards
- UL 10C, A156.2, Series 4000
- Item
- Tubular Lock
- Arbor Design
- SEL - Selena Lever
- Fire Rated
- Yes
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Application
- PT10-Passage Latch
- Door Handing
- Field Reversible
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.