This item is Discontinued.

This item is Discontinued.
Grade 2 Privacy Cylindrical Lock, Plymouth Knob, Non-Keyed, Satin Chrome x Bright Chrome Finish (Discontinued)
Mfr #
A40S PLY 626X625
Zoro #
G809948760
UPC # 197163097081
Country of Origin Mexico
Category Privacy Door Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A40S PLY 626X625
Zoro #
G809948760
UPC #
197163097081
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-7/8 in
Length
9.5 in
Width
8.25 in
Details
Item
Cylindrical Lock
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Lockset Material
Brass, Bronze
Description
Grade 2 Privacy Cylindrical Lock, Plymouth Knob, Non-Keyed, Satin Chrome x Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.