Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Aged Bron

  • Mfr # ALX40 RHO 643E

  • Zoro # G509948411


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Aged Bronze
Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX40 RHO 643E
Zoro #
G509948411
UPC #
840067636633
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
9.5 in
Width
8.25 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Aged Bronze
Material
Metal

Description

Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Aged Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.