
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Ch
Mfr # ALX40 RHO 626AM
Zoro # G116468470
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Satin Chrome Antimicrobial
Series
ALX
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX40 RHO 626AM
Zoro #
G116468470
UPC #
840067636565
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Chrome Antimicrobial
Series
ALX
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.