Shop SCHLAGE RESIDENTIAL

Door Lever Lockset, Satin Nickel, Privacy

  • Mfr # F40 ACC 619 GRW
  • Zoro # G3945398

product price: 
$
59.75
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F40 ACC 619 GRW
Zoro #
G3945398
UPC #
-
Country of Origin
United States
Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
For Use With
Residential/Light Commercial Applications
Cylinder Core Type
Conventional
Number of Pins
5
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Number of Keys
2
Lockset Fire Rating
Not Rated
Key Type
Keyed Different
Mortise / Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Finish
Satin Nickel
Style
Accent/Greenwich
Key Material
Nickel Silver
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Lockset Grade
2
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Handle Material
Brass
Lockset Handle Type
Lever
Visual Indicator Message
No Message
Lockset Style
Accent, Greenwich
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Application
Multiple Family Residential
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Fire Rating
3 hr

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Description

Door Lever Lockset,Satin Nickel,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.