Shop SCHLAGE
See all product information
Create Account
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Square Corner Non
- Mfr # ALX40 RHO 626 14-010
- Zoro # G214531731
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
9.5
Width
8.25
Color
Satin Chrome
series
ALX Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX40 RHO 626 14-010
- Zoro #
- G214531731
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ALX Series Lever Locks
Dimensions
- Handle Length
- 9.5
- Width
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.