Grade 2 Single Dummy Tubular Lock, Non-Keyed, Rhodes Lever, A Rose, Aged Bronze Finish
- Mfr # PT170 RHOA 643E
- Zoro # G023514284
product price:Â
$
59.49
/ea
Key Features
Color
Dark Bronze
Fire Rated
No
Application
PT170-Single Dummy
Cylinder Core Type
Non-Keyed
Standards
UL 10C, A156.2, Series 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT170 RHOA 643E
- Zoro #
- G023514284
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Dark Bronze
- Finish
- 643E/US11E
- Fire Rated
- No
- Application
- PT170-Single Dummy
- Cylinder Core Type
- Non-Keyed
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Grade
- Grade 2
- Strike Type
- T-Square Corner
- Item
- Tubular Lock
- Material
- Zinc and Steel
Dimensions
- For Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.